Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584790 35MM DIA SHEET METAL HOLESAW
BOSCH 2608584790 35MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584790
rubix:
2575639
manufacturer :
2 608 584 790
ean:
3165140376112
Technical specifications
Diameter
35Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584790 35MM DIA SHEET METAL HOLESAW
Diameter mm: 35
Diameter inches: 1 3/8
Technical specifications
Attributes
Logistic Weight
100Ā
g
Packaged dimensions (D x W x H)
160
x
75
x
50
Ā
mm
Package weight
100Ā
g
Diameter
35Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
20.22
excl. VAT
/
Each
Ā£
24.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
LENOX 3003333L T2 BI-METAL HOLE SAW 52MM
EVOLUTION ROTOBOR CUTTER SHORT 30MM
BAHCO 3832-16 HOLESAW CARB TIPPED 16MM IP
BAHCO 3830-33-VIP HOLESAW BIM 33MM IP
BAHCO 3830-98-VIP HOLESAW BIM 98MM IP
BAHCO 3832-51 HOLESAW CARB TIPPED 51MM IP
BOSCH 2608584682 HOLESAW ADAPTOR NUT SET
STARRETT FCH0118 29MM FAST CUT HOLESAW
BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
BOSCH 2608584637 DIA PROGRESSOR HOLESAW 54MM
IRWIN BI-METAL HIGH SPEED HOLESAW 20MM
EVOLUTION 21S ROTOBOR CUTTER SHORT 21MM
STARRETT FAST CUT HOLESAW 105MM FCH0418
MILWAUKEE 4932464720 BI-METAL CONTRACTOR HOLESAW SET (14PC)