SPARTEX BI-METAL/COUNTRSUNK WING DRILLING SCR A2BIMETAL/5.5X109 TX30
Bi-Metal TF screw with wings, drilling 12 mm
See technical informationReferences
Spartex:VTF12-5,5X109TXPFA2CV
Rubix:269A0158
Manufacturer :95102B1255 109
EAN:4043377319791


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 109 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BI-METAL/COUNTRSUNK WING DRILLING SCR A2BIMETAL/5.5X109 TX30
BI-Metal countersunk wing drilling screws A2BIMETAL 5,5X109 T30
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 109 mm |
| Material/finishing | stainless steel a2 |
| Metrical diameter | m5 |
| Standard | non-standard |
| Thread surface | partial |
| Shape of head | milled |
Show UNSPSC/ECL@SS
£ 85.28 excl. VAT
/ 100 pieces
£ 102.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
109 mm