Bi-Metal TF screw with wings, drilling 12 mm
Threading diameter | 5.5 mm |
---|---|
Length | 38 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 5.5 mm |
---|---|
Length | 38 mm |
Material/finishing | stainless steel a2 |
Standard | art. 9510 |
Thread surface | total |
Type of threading | wood |
Shape of head | milled |
Usually arrives within 14 working days