SPARTEX BI-MET/CSNK WING DRILL SCR A2BIMETAL/5.5X85 TX30 95102B655 85
Bi-Metal TF screw with wings, drilling 12 mm
See technical informationReferences
Spartex:VTF6-5,5X85TXPFA2CV
Rubix:269A0172
Manufacturer :95102B655 85
EAN:4043377319937


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 85 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BI-MET/CSNK WING DRILL SCR A2BIMETAL/5.5X85 TX30 95102B655 85
BI-Metal countersunk wing drilling screws A2BIMETAL 5,5X85 T30
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 85 mm |
| Material/finishing | stainless steel a2 |
| Metrical diameter | m5 |
| Standard | non-standard |
| Thread surface | partial |
| Shape of head | milled |
Show UNSPSC/ECL@SS
£ 57.06 excl. VAT
/ 100 pieces
£ 68.47 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
85 mm