SPARTEX BI-MET/CSNK WING DRILL SCR A2BIMETAL/5.5X85 TX30 95102B1255 85


Bi-Metal TF screw with wings, drilling 12 mm

References
spartex:VTF12-5,5X85TXPFA2CV
rubix:269A0161
manufacturer :95102B1255 85
ean:4043377319821
brand logo
brand logo
brand logo
Technical specifications
Threading diameter5.5 mm
Length85 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX BI-MET/CSNK WING DRILL SCR A2BIMETAL/5.5X85 TX30 95102B1255 85


BI-Metal countersunk wing drilling screws A2BIMETAL 5,5X85 TX30
brand logo

Technical specifications


Attributes
Threading diameter5.5 mm
Length85 mm
Material/finishingstainless steel a2
Standardart. 9510
Thread surfacepartial
Type of threadingwood
Shape of headmilled
Show UNSPSC/ECL@SS
£ 77.68 excl. VAT
/ 100 pieces
£ 93.22 incl. VAT
  • Usually arrives within 14 working days