SPARTEX BI-METAL/COUNTERSUNK WING DRILLING SCR A2BIMETAL/4.8X50 TX25
Bi-Metal TF screw with wings, drilling 12 mm
See technical informationReferences
Spartex:VTF4-4,8X50TXEFA2CV
Rubix:269A0167
Manufacturer :95102B448 50
EAN:4043377319883


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BI-METAL/COUNTERSUNK WING DRILLING SCR A2BIMETAL/4.8X50 TX25
BI-Metal countersunk wing drilling screws A2BIMETAL 4,8X50 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Metrical diameter | m4 |
| Standard | non-standard |
| Thread surface | total |
| Shape of head | milled |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ 100 pieces
£ 42.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm