References
Draper:98678
Rubix:382A9266
Manufacturer :98678
EAN:5010559986781






Product details : DRAPER 98678 2100W 165 BAR PRESSURE WASHER
Powered by an induction motor, this pressure washer is perfect for trade use, as well as for cleaning patios, cars, caravans or worksites. The brushless motor means the machine has better longevity, is more efficient and requires less maintenance. This washer features a telescopic handle and large wheels, which make it easy to manoeuvre. The 6m high-pressure hose is conveniently stored on an integrated reel with a winding handle, making this washer tidier and safer when not in use. The total stop device is designed to save water, thus prolonging the life of both the pump and the motor. Included in the kit is a patio cleaning attachment with a pivoting joint that facilitates use on both horizontal and vertical surfaces.
Technical specifications
Attributes
| Flow | 432 l/h |
|---|---|
| Pressure | 165 bar |
| High-pressure hose | 6 m |
| Power supply | 230 V |
| Power | 2100 W |
Show UNSPSC/ECL@SS
£ 228.32 excl. VAT
/ Each
£ 273.98 incl. VAT
- Delivery usually within ( 7 ) days
