References
Draper:98679
Rubix:382A9267
Manufacturer :98679
EAN:5010559986798






Product details : DRAPER 98679 2500W 195 BAR PRESSURE WASHER
Powered by an induction motor, this pressure washer is perfect for trade use. The brushless motor means the machine has better longevity, is more efficient and requires less maintenance. This washer features a carry handle and large wheels, which make it easy to manoeuvre. The 8m high pressure, steel armoured hose and the stainless steel lance ensure this machine is robust enough to withstand regular use on site. The hose is conveniently stored on an integrated reel with a winding handle, making this washer tidier and safer when not in use. The total stop device is designed to save water, thus prolonging the life of both the pump and the motor. Included in the kit is a patio cleaning attachment with a pivoting joint that facilitates use on both horizontal and vertical surfaces.
Technical specifications
Attributes
| Flow | 480 l/h |
|---|---|
| Pressure | 195 bar |
| High-pressure hose | 8 m |
| Power supply | 230 V |
| Power | 2500 W |
Show UNSPSC/ECL@SS
£ 316.64 excl. VAT
/ Each
£ 379.97 incl. VAT
- Delivery usually within ( 7 ) days
