References
Draper:98676
Rubix:382A9264
Manufacturer :98676
EAN:5010559986767

Product details : DRAPER 98676 1600W 135 BAR PRESSURE WASHER
Perfect for cleaning patios, cars, caravans or worksites. This simple-to-use washer features a carry handle and large wheels, which make it easier to manoeuvre. The total stop device is designed to save water, thus prolonging the life of both the pump and the motor.
Technical specifications
Attributes
| Flow | 426 l/h |
|---|---|
| Pressure | 135 bar |
| High-pressure hose | 5 m |
| Power supply | 230 V |
| Power | 1600 W |
Show UNSPSC/ECL@SS
£ 118.32 excl. VAT
/ Each
£ 141.98 incl. VAT
- Delivery usually within ( 7 ) days






