WERA 059904 855/4BDC BIT PZ3/50 DIAMOND BITORSION
855/4 BDC Bit
See technical informationSee documentsReferences
Wera:05059904001
Rubix:2517907
EAN:4013288034144

Documents
Product details : WERA 059904 855/4BDC BIT PZ3/50 DIAMOND BITORSION
Bits for Pozidriv screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life.
Applications
Power tools
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz3 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- In stock: Next day delivery