WERA 057695 BITCHECK 6 IMPAKTOR 1 PH/PZ/TX IMP DC 6PC

Bit-Check 6 Impaktor 1

See technical informationSee documents

References

Wera:05057695001
Rubix:2517895
EAN:4013288157751
brand logo

Technical specifications

Number of elements6
Imprintmultiple imprint

Documents

Product details : WERA 057695 BITCHECK 6 IMPAKTOR 1 PH/PZ/TX IMP DC 6PC


The impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry. The bit tip is coated with tiny diamond particles, this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Strengths

Upright Positionable, multi component Bit-Check
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Holder with ring magnet for holding longer and heavier screws

Technical specifications


Attributes
Number of elements6
Imprintmultiple imprint
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
  • Delivery usually within ( 5 ) days