Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T50 880308
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T50 880308
1/2" TORX profile bit socket
References
roebuck:
880308
rubix:
209A7271
ean:
3660338337291
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T50 880308
Standard: ISO 1174-1
Matt finish.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.83
excl. VAT
/
Each
£
4.60
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM JX50 JX SOCKET TORX BIT 3/8 INCH DRIVE T50
FACOM R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 235
BAHCO 6972H BIT HOLDER 1/4 IMPACT 1/4 HEX
FACOM RX.20 RX TORX BIT SOCKET 1/4 INCH DRIVE T20
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
STAHLWILLE 4008/27/1R RATCHETING BIT HOLDER SET 96182203
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T40 880298
FACOM 1/2 HEXBIT ADPT1/2DR S.237
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 9MM 880287
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 6MM 880320
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T20 880294
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T45 880299
FACOM JX.55 JX SOCKET TORX BIT 3/8 INCH DRIVE T55
ROEBUCK 880316 1/2DRX12MM LONG SERIES HEX BIT SOCKET
"WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"