STANLEY 0-65-482 FM S/D FLARED 55 X 125MM SCREWDRIVER
Fatmax flared tip screwdrivers
See technical informationReferences
Stanley:0-65-482
Rubix:80036337
EAN:3253560654825





Product details : STANLEY 0-65-482 FM S/D FLARED 55 X 125MM SCREWDRIVER
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x295 mm |
|---|---|
| Imprint | flat |
| Imprint size | 5.5 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- Delivery usually within ( 7 ) days