References
Stanley:0-65-399
Rubix:211A9502
EAN:3253560653996




Product details : STANLEY 0-65-399 FAT MFM S/D TORX TT40X125MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x306 mm |
|---|---|
| Imprint | torx profile |
| Imprint size | t40 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Delivery usually within ( 7 ) days