References
Bahco:702-0-50
Rubix:122A4742
EAN:7314153017888

Documents
Product details : BAHCO 702-0-50 PRECISION SCREWDRIVER PZ 0 X 50
Strengths
•For Pozidriv head screws
Black oxide tip guarantees high accuracy and precision fitting
Specially designed screwdriver for precision work, especially for mechanical and electronic applications
Two-component handle with soft grip material for fast and comfortable screw driving
Cap in different colours and markings on the handle for easy identification of the tip
Rotating head allows a fast, precise and comfortable finger movement during turning
High-performance alloy steel blade, chrome-plated and entirely hardened
Standards: ISO 8764 and DIN 5260
IP: Industrial pack
Black oxide tip guarantees high accuracy and precision fitting
Specially designed screwdriver for precision work, especially for mechanical and electronic applications
Two-component handle with soft grip material for fast and comfortable screw driving
Cap in different colours and markings on the handle for easy identification of the tip
Rotating head allows a fast, precise and comfortable finger movement during turning
High-performance alloy steel blade, chrome-plated and entirely hardened
Standards: ISO 8764 and DIN 5260
IP: Industrial pack
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz0 |
| Blade length | 50 mm |
| Length | 137 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 14 ) days
