References
Draper:66827
Rubix:382A5655
Manufacturer :66827
EAN:5010559668274

Product details : DRAPER 66827 2PC 75MM T6 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | t6 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 7 ) days
