References
Norton:66254477881
Rubix:256A5865

Product details : NORTON 66254477881 DSC DP 150X18 A975 NOR P80 VL1 14H
Norton Pro Plus is designed for the most demanding sanding applications, using a combination of SG and premium heat-treated aluminium oxide grains, it provides the most aggressive, coolest cut to date, with good wear resistance, lasting up to 2 times longer than conventional designs.
The fibre reinforced B-weight latex paper provides 50-60% better tear resistance and flexibility. Used for both dry or wet sanding, the waterbased stearate No-Fil coating provides maximum load resistance and extends life. With a self-grip backing for quick, easy disc changing.
The fibre reinforced B-weight latex paper provides 50-60% better tear resistance and flexibility. Used for both dry or wet sanding, the waterbased stearate No-Fil coating provides maximum load resistance and extends life. With a self-grip backing for quick, easy disc changing.
Disc Selfgrip - Norton Norton Pro+ - 150x18mm Gr80 14+1 Holes
Strengths
Norton SG ceramic grain blended with premium heat-treated aluminium oxide abrasive for higher & faster cut rate with uniform scratch pattern
Fibre reinforced latex paper is flexible yet tear resistant
No-fil® treatment reduces clogging during use and extends the life of the disc
Also available with soft-touch foam backing
MOUNTING: To be used on Ø150mm self-grip back-up pad on orbital sanders. For detailed information see page 74-75.
Fibre reinforced latex paper is flexible yet tear resistant
No-fil® treatment reduces clogging during use and extends the life of the disc
Also available with soft-touch foam backing
MOUNTING: To be used on Ø150mm self-grip back-up pad on orbital sanders. For detailed information see page 74-75.
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 64.25 excl. VAT
/ Each
£ 77.10 incl. VAT
- Delivery usually within ( 10 ) days
