References
Spartex:RONCAR25X4,3X1,5A2
Rubix:268A3520
Manufacturer :9054225 43
EAN:4043377209221


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 25 mm |
Product details : SPARTEX PENNY WASHERS A2 25X4.3X1.5 9054225 43
Penny washers A2 25X4,3X1,5
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 25 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M4 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ 200 pieces
£ 6.86 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
25 mm