References
Spartex:RONCAR30X8,4X2A2
Rubix:268A3527
Manufacturer :9054230 84 2
EAN:4043377361219


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
Product details : SPARTEX PENNY WASHERS A2 30X8.4X2 9054230 84 2
Penny washers A2 30X8,4X2
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 17.68 excl. VAT
/ 200 pieces
£ 21.22 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
30 mm