References
Spartex:RONCAR35X12,5A4
Rubix:268A3530
Manufacturer :9054435 125
EAN:4043377209573


Technical specifications
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 35 mm |
Product details : SPARTEX PENNY WASHERS A4 35X12.5X1.5 9054435 125
Penny washers A4 35X12,5X1,5
Technical specifications
Attributes
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 35 mm |
| Standard | non-standard |
| Metrical diameter | m12 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ 200 pieces
£ 22.63 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
35 mm