References
Spartex:RONCAR45X10,5X1,5A4
Rubix:268A3542
Manufacturer :9054245 105
EAN:4043377301864


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 45 mm |
Product details : SPARTEX PENNY WASHERS A2 45X10.5X1.5 9054245 105
Penny washers A2 45X10,5X1,5
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 45 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M10 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ 200 pieces
£ 19.66 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
45 mm