References
Spartex:RONCAR15X4,3X1A4
Rubix:268A3513
Manufacturer :9054415 43
EAN:4043377209405


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 15 mm |
Product details : SPARTEX PENNY WASHERS A4 15X4.3X1 9054415 43
Penny washers A4 15X4,3X1
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 15 mm |
| Standard | non-standard |
| Metrical diameter | m4 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ 500 pieces
£ 17.34 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
15 mm