References
Spartex:RONCAR40X8,4X3A2
Rubix:268A3540
Manufacturer :9054240 84 3
EAN:4043377339027


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 40 mm |
Product details : SPARTEX PENNY WASHERS A2 40X8.4X3 9054240 84 3
Penny washers A2 40X8,4X3
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 40 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 29.36 excl. VAT
/ 200 pieces
£ 35.23 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
40 mm