BOLLE SLAWPCC2 SLAM WELDING PC SHADE 1.7 LENS BLK PC FRAME STRAP&BAG


BOLLE SLAM SAFETY GLASSES

References
bollé safety:SLAWPCC2
rubix:2574421
ean:3660740001124
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch
Eyepiece shadeGreen
Ocular materialPolycarbonate
See all Specifications

Product details : BOLLE SLAWPCC2 SLAM WELDING PC SHADE 1.7 LENS BLK PC FRAME STRAP&BAG


Ultra-trend. Design and ergonomic, the SLAM model protects in all circumstances and provides optimum comfort. EN166, EN169 and EN170 standards.

Strengths

Ultra-enveloping. Panoramic field of vision. Straight branches comfort.

Applications

External

Technical specifications


Attributes
Logistic Weight24 g
Package weight40 g
Coating of the glassesAnti-scratch
Eyepiece shadeGreen
Ocular materialPolycarbonate
ColourBlack
Adjustable side piecesNo
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
  • Usually arrives within 14 working days