GISS 840350 G-VISI ONE VISITOR SPECS CLEAR
Glasses g-visi one & visi one plus
See technical informationSee documentsReferences
Superseded Ref:6822357
GISS:840350
Rubix:200A3839
EAN:3660338056185


Technical specifications
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840350 G-VISI ONE VISITOR SPECS CLEAR
Visitor type glasses with clear polycarbonate branches. Ventilated side shells. Perforated branches for lanyard attachment. Weight: 44 g.
APPLICATIONS.
Visitor, grinding, carpentry, polishing ....
STRONG POINTS.
Very good peripheral vision. Standard: EN166 - EN170
APPLICATIONS.
Visitor, grinding, carpentry, polishing ....
STRONG POINTS.
Very good peripheral vision. Standard: EN166 - EN170
Strengths
Very robust and very economical
Technical specifications
Attributes
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- In stock: Next day delivery