References
Superseded Ref:5074208
Roebuck:896077
Rubix:381A4083
EAN:3660338483837



Documents
Product details : "896077 BOLT CUTTER - 24"" - 600 MM"
Blades in chromium-molybdenum steel for greater robustness
Blades hardness HRC 40-50 / Cutting edge HRC 60-65
High frequence heat treatment of the cutting edge to improve the hardness
Axial cut
Adjustment bolt for quick and easy adjustment of the blades
Tubular arms for greater lightness and less fatigue during extended use
Ergonomic handle with grip for greater comfort
Replacement jaws available for greater durability (896080 = replacement jaws for 896076 / 896081 = replacement jaws for 896077 / 896082 = replacement jaws for 896078 / 896083 = replacement jaws for 896079)
Professional quality: we rigorously test all our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement of tools
Blades hardness HRC 40-50 / Cutting edge HRC 60-65
High frequence heat treatment of the cutting edge to improve the hardness
Axial cut
Adjustment bolt for quick and easy adjustment of the blades
Tubular arms for greater lightness and less fatigue during extended use
Ergonomic handle with grip for greater comfort
Replacement jaws available for greater durability (896080 = replacement jaws for 896076 / 896081 = replacement jaws for 896077 / 896082 = replacement jaws for 896078 / 896083 = replacement jaws for 896079)
Professional quality: we rigorously test all our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement of tools
Technical specifications
Attributes
| Cutting capacity | 7 mm |
|---|---|
| Length | 600 mm |
| Material | steel |
| Weight | 2540 g |
Show UNSPSC/ECL@SS
£ 42.27 excl. VAT
/ Each
£ 50.72 incl. VAT
- Usually arrives within 14 working days
