DRAPER EXPERT 77091 BOLT CUTTERS WITH FLUSH CUTTING JAWS 600MM

Draper

See technical information

References

Draper Expert:77091
Rubix:270A6475
Manufacturer :77091
brand logo

Product details : DRAPER EXPERT 77091 BOLT CUTTERS WITH FLUSH CUTTING JAWS 600MM


Suitable for cutting mild steel to HRC20 9mm diameter and 7mm to HRC40. Flush cutting jaws hardened and tempered to HRC58 - 62 giving a longer life and good cutting capability. 30° offset chrome vanadium steel cutting jaws with fine adjustment. Plastic grips on handles.

Technical specifications


Attributes
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
  • Delivery usually within ( 7 ) days