References
Draper:54269
Rubix:382A4059
Manufacturer :54269
EAN:5010559542697


Technical specifications
| Cutting capacity | 5 mm |
|---|---|
| Length | 350 mm |
| Material | jaws hardened and tempered (hrc58–62) |
Product details : DRAPER 54269 350MM BOLT CUTTER-SPARE JAWS
Spare bolt cutter jaws for Draper stock No.54265 bolt cutter.
Technical specifications
Attributes
| Cutting capacity | 5 mm |
|---|---|
| Length | 350 mm |
| Material | jaws hardened and tempered (hrc58–62) |
| Weight | 378 g |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 7 ) days