ROEBUCK BOLT CROPPER JAWS LENGTH 780MM 845362
Bolt cutters jaws
See technical informationSee documentsReferences
Roebuck:845362
Rubix:209A7859
EAN:3660338076077
Documents
Product details : ROEBUCK BOLT CROPPER JAWS LENGTH 780MM 845362
Oil the sliding parts regularly.
Bolt-Cropper-Jaws length 780 mm
Technical specifications
Attributes
| Cutting capacity | 8 mm |
|---|---|
| Length | 780 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 51.89 excl. VAT
/ Each
£ 62.27 incl. VAT
- Usually arrives within 14 working days


