References
Facom:990.BF0
Rubix:395A5308
EAN:3148518274036



Product details : FACOM 990.BF0 FORGED BOLT CUTTERS 450MM
max. Ø [mm]: 60-140-160 kg/mm²: 18 - 11 - 10L ["]: 41L [mm]: 10506-side-: 990.LB4[kg]: 8,600
Strengths
•Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Technical specifications
Attributes
| Logistic Weight | 1920 g |
|---|---|
| Packaged dimensions (D x W x H) | 500x140x45 mm |
| Package weight | 1918 g |
| Cutting capacity | 7 mm |
| Length | 450 mm |
| Material | forged steel |
| Weight | 1700 g |
| Handle | ergonomic grip |
Show UNSPSC/ECL@SS
£ 149.80 excl. VAT
/ Each
£ 179.76 incl. VAT
- Delivery usually within ( 14 ) days
