References
Draper:54270
Rubix:269A5489
Manufacturer :54270
Product details : DRAPER 54270 BOLT CUTTER JAWS 450MM FOR 54266
Spare bolt cutter jaws for Draper stock No.54266 bolt cutter.
Technical specifications
Attributes
| Cutting capacity | 7 mm |
|---|---|
| Length | 450 mm |
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
- Delivery usually within ( 7 ) days

