References
INA:LFZ8-RB
Rubix:227A3045
Manufacturer :0009061230000
EAN:4012802112177

Documents
Product details : INA LFZ08-RB TRACK ROLLER BOLT
Pivot LFZ, centric pivots for running rollers LFR
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 8 mm |
| Width | 28.3 mm |
| Series | lf |
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.38 incl. VAT
- Delivery usually within ( 7 ) days
