Track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 52 mm |
Width | 22.2 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 52 mm |
Width | 22.2 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR53..-2HRS-TVH-XL |
Basic static load, radial - C0r | 13700 N |
Basic dynamic load, radial - Cr | 19100 N |
Usually arrives within 14 working days