Track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 85 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x85x85 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 40 mm |
Outer diameter | 85 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr2..-2rs/2rsr |
Material | steel |
Reference speed | 4000 rpm |
Basic static load, radial - C0r | 13600 N |
Basic dynamic load, radial - Cr | 22800 N |
Usually arrives within 14 working days