References
INA:ZL202-DRS
Rubix:101A4423
Manufacturer :0009034850000
EAN:4012802807219

Product details : INA ZL202-DRS SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track roller ZL2..-DRS, single row, no eccentric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x16x16 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 16 mm |
| Outer diameter | 40 mm |
| Width | 23.8 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl2..-drs |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 7000 N |
Show UNSPSC/ECL@SS
£ 127.62 excl. VAT
/ Each
£ 153.14 incl. VAT
- Usually arrives within 14 working days
