Track roller
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x62x62 mm |
---|---|
Logistic Weight | 260 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 21 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | LR2 |
Material | Steel |
Usually arrives within 14 working days