Track roller
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x22x22 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 7 mm |
Outer diameter | 22 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Series | LR50..-2RS/2RSR |
In stock: Next day delivery