INA LR5204-X-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
INA:LR5204-X-2Z-TVH-XL
Rubix:238A4063
Manufacturer :0826469960000
EAN:4064328527355

Documents
Product details : INA LR5204-X-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 12700 N |
| Basic dynamic load, radial - Cr | 16900 N |
Show UNSPSC/ECL@SS
£ 227.55 excl. VAT
/ 5 pieces
£ 273.06 incl. VAT
- Usually arrives within 14 working days
