References
INA:KR5202-2RS
Rubix:101A4958
Manufacturer :0008764290000
EAN:4012802795486

Product details : INA KR5202-2RS DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR52..-2RS, double row, lip seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x16x16 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 16 mm |
| Outer diameter | 40 mm |
| Width | 53.2 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | kr52..-2rs |
| Material | steel |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 6400 N |
| Basic dynamic load, radial - Cr | 9900 N |
Show UNSPSC/ECL@SS
£ 235.57 excl. VAT
/ Each
£ 282.68 incl. VAT
- Usually arrives within 14 working days
