References
INA:SKR25/76-5306-2RS
Rubix:238A4064
Manufacturer :0008270450000
EAN:4012802793864

Product details : INA SKR25/76-5306-2RS EDGE ROLLER
Flanged roller
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 76 mm |
| Width | 46 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | skr..-2rs |
| Material | steel |
Show UNSPSC/ECL@SS
£ 303.44 excl. VAT
/ Each
£ 364.13 incl. VAT
- Usually arrives within 14 working days
