BAHCO 808050S-22 22PCS STUBBY RATCHETING SET


Stubby Ratcheting Screwdriver Set - 18 and 22-Pcs

References
bahco:808050S-22
rubix:80040264
ean:7314150128938
brand logo
brand logo
Technical specifications
Number of elements22
ImprintMultiple imprint
See all Specifications

Product details : BAHCO 808050S-22 22PCS STUBBY RATCHETING SET


Strengths

•Stubby ratcheting bit holder, bits and sockets set
Detachable square driver blade stubby ratcheting screwdriver
Two-component handle with textured finish, compact for access to enclosed spaces
48 teeth ratcheting screwdriver which permits smooth operation and minimum rotation arc to catch the next pawl tooth
Smooth ratcheting stroke, three position ratchet mechanism: forward, reverse and neutral next pawl tooth
Magnetic blade secures bit in screwdriver and makes bit changing easy. Stainless steel blade
Zinc Phosphate bits
Lightweight, rounded corners handy injection case

Technical specifications


Attributes
Logistic Weight530 g
Number of elements22
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
  • Usually arrives within 14 working days