DCW620H2-GB 18V XR 12MM PLUNGE ROUTER KITTED 2X 5.0AH POWERSTACK

Brushless 1/2" 70mm Plunge Router

See technical informationSee documents

References

Dewalt:DCW620H2-GB
Rubix:353A6269
Manufacturer :DCW620H2-GB
EAN:5035048810361
brand logo

Technical specifications

Documents

Product details : DCW620H2-GB 18V XR 12MM PLUNGE ROUTER KITTED 2X 5.0AH POWERSTACK


Strengths

  • CAM LOCK DEPTH LEVER : Fast, Easy Setup During Use
  • COMPACT LIGHTWEIGHT DESIGN : Best in Class Ergonomics
  • INTEGRATED DUST EXTRACTION : Clears Dust Whilst Maintaining Line of Sight
  • ONE TOUCH PLUNGE LOCK : Allows Depth to be quickly Set Without Losing Position
  • GUIDE BUSH CENTERING : Ensures Accuracy in template work
  • DUAL LEDs : Increase visibility around the router bit during operation for increased accuracy
  • OVERMOLDED RUBBER HANDLES : Comfortable and secure grip
  • THREE POSITION ADJUSTABLE TURRET : Enables stepped or repeated plunge cuts
  • Overmolded Rubber Handles - Comfortable and secure grip
  • Three Position Adjustable Turret - Enables stepped or repeated plunge cuts
  • Part Of The Cordless 18V XR System - Fully Compatible With 250+ Solutions

Technical specifications


Attributes
Weight3.6 kg
Speed23000 rpm
£ 868.34 excl. VAT
/ Each
£ 1,042.01 incl. VAT
  • Delivery usually within ( 7 ) days