MAKITA VR001GZ XGT BODY ONLY CONCRETE VIBRATOR
Makita 40v max concrete vibrator needle vr001gz
See technical informationReferences
Makita:VR001GZ
Rubix:274A3750
EAN:0088381763998

Product details : MAKITA VR001GZ XGT BODY ONLY CONCRETE VIBRATOR
Concrete vibrator powered by 40Vmax XGT battery with two 2 operating modes: Power mode: For a wide range of concrete compaction, such as of soil floors, pillars, and mat foundations & Normal mode: Ideal for delicate works, such as step finishing or closure of temporary construction openings, where concrete is required not to flow out of the mold.The Switch cover protects switch trigger and lock-on button from being blocked by adhered and hardened material such as concrete. Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions. Vibrations per minute 12,000-15,500. Vibrator shaft diameter 32-38mm.
Makita VR001GZ concrete vibrator needle on 40V max XGT battery. With 2 modes (Normal/Power) and flexible shafts ø28-ø38 for efficiently compacting fresh concrete.
Technical specifications
Attributes
| Type | makita vr001gz xgt body only concrete vibrator |
|---|---|
| Voltage | 400 V |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Delivery usually within ( 7 ) days