MILWAUKEE 4933480791 M12 FUEL HIGH SPEED LONG REACH RATCHET 3/8 BARE
High Speed Ratchet
See technical informationSee documentsReferences
Milwaukee:M12 FHIR38LR-0
Rubix:265A6146
Manufacturer :4933480791
EAN:4058546410766

Documents
Product details : MILWAUKEE 4933480791 M12 FUEL HIGH SPEED LONG REACH RATCHET 3/8 BARE
MILWAUKEE® M12 FUEL™ extended reach 3/8˝ high speed ratchet with up to 47 Nm of max torque and 450 rpm's, which delivers faster application speed and increased productivity. 19 mm low profile head design and additional 82mm of length allow users better access in tight spaces. Variable speed. LED light and fuel gauge. Premium rubber overmold, which withstands corrosive materials. Supplied without batteries and charger.
Strengths
•With up to 47 Nm of max torque and 450 rpm's, this tool delivers faster application speed and increased productivity for the professional user
19 mm low profile head design and extended neck allow users better access in tight spaces
The industry leading FUEL™ technology combined with a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
Variable speed metal trigger provides ultimate control of the tool
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
19 mm low profile head design and extended neck allow users better access in tight spaces
The industry leading FUEL™ technology combined with a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
Variable speed metal trigger provides ultimate control of the tool
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Applications
Professional User
Technical specifications
Attributes
| Type | high speed ratchet |
|---|---|
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 160.45 excl. VAT
/ Each
£ 192.54 incl. VAT
- In stock: Next day delivery






