MAKITA DUX60Z BRUSHLESS SPLIT-SHAFT (MOTOR UNIT)
18V Multi Function Power Head LXT® DUX60Z
See technical informationReferences
Makita:DUX60Z
Rubix:257A7426
EAN:0088381850735

Product details : MAKITA DUX60Z BRUSHLESS SPLIT-SHAFT (MOTOR UNIT)
A multi-function power head with an efficient brushless motor and several accessories for gardening. Three speed settings and variable speed control by trigger.
Strengths
• Brushless maintenance-free and long-life motor
• Variable speed control dial enables user to match the speed to the application
• Electric brake for maximum productivity and increased operator safety
• Soft start provides safety when working
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Battery protection system automatically shuts off power when the battery level is low
• Variable speed control dial enables user to match the speed to the application
• Electric brake for maximum productivity and increased operator safety
• Soft start provides safety when working
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Type | makita dux60z brushless split-shaft (motor unit) |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 270.00 excl. VAT
/ Each
£ 324.00 incl. VAT
- Delivery usually within ( 7 ) days
