DEWALT DCK2071P2T-GB 18V XR BRUSHLESS SDS+ AND COMBI TWIN KIT
Brushless
See technical informationSee documentsReferences
Dewalt:DCK2071P2T-GB
Rubix:400A5611
Manufacturer :DCK2071P2T-GB

Documents
Product details : DEWALT DCK2071P2T-GB 18V XR BRUSHLESS SDS+ AND COMBI TWIN KIT
Combines DCD796 Hammer Drill Driver and DCH133 SDS-Plus Rotary Hammer
Precision screwdriving and robust masonry applications
Includes two 5.0Ah XR Li-Ion batteries, fast charger, and TSTAK storage
Two powerful tools for all drilling and fixing jobs
Long-lasting brushless motors
Compact, lightweight bodies
Bright LED lights
Heavy-duty batteries
Quick charger
Rugged kitbox
Precision screwdriving and robust masonry applications
Includes two 5.0Ah XR Li-Ion batteries, fast charger, and TSTAK storage
Two powerful tools for all drilling and fixing jobs
Long-lasting brushless motors
Compact, lightweight bodies
Bright LED lights
Heavy-duty batteries
Quick charger
Rugged kitbox
Strengths
Brushless motors for efficiency and durability; Compact and lightweight design; 2.6 Joules impact energy; Adjustable torque control; Two-speed all-metal transmission.
Applications
Drilling and fixing in masonry, concrete, brick, wood, and metal.
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Cordless | yes |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 426.66 excl. VAT
/ Each
£ 511.99 incl. VAT
- In stock: Next day delivery