References
Makita:DHP489Z
Rubix:257A7462
Manufacturer :DHP489Z
EAN:0088381775601




Technical specifications
| Voltage | 18 V |
|---|---|
| Maximum torque | 73 N.m |
| Steel drilling capacity | 13 mm |
Product details : MAKITA DHP489Z BRUSHLESS COMBI DRILL 73NM
The main features and benefits are:
• Excellent drilling capacity: Achieve exceptional drilling capacity, effortlessly tackling 2x lumber with up to 1" ship auger bit in high speed mode
• Robust keyless drill chuck with single metal sleeve
• Metal gear housing
• Robust keyless drill chuck with single metal sleeve
• Metal gear housing
Strengths
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 73 N.m |
| Steel drilling capacity | 13 mm |
| Weight | 1.5 kg |
| Cordless | yes |
| No-load speed | 1800 rpm |
| Chuck capacity | 13 mm |
Show UNSPSC/ECL@SS
£ 155.80 excl. VAT
/ Each
£ 186.96 incl. VAT
- In stock: Next day delivery