DEWALT DCK694P3-GB DCK694P3 BRUSHLESS XRP COMBI PACK 18V
XR Brushless Kit
See technical informationSee documentsReferences
Dewalt:DCK694P3-GB
Rubix:2577338

Documents
Product details : DEWALT DCK694P3-GB DCK694P3 BRUSHLESS XRP COMBI PACK 18V
Kit contains the following:
Brushless XRP Hammer Drill, Brushless Impact Driver, Circular Saw, Grinder, Jigsaw, LED Pivot Light, 2 x Tough System Kit Boxes
DCD996 3 Speed Hammer Drill
DCF887 Impact Driver
DCS391 Circular Saw
DCE412 Grinder
DCS331 Jigsaw
DCL040 LED Pivot Light
3 x 5Ah Li-Ion Batteries
Multi-voltage Charger
2 x DS300 Tough System Kit Boxes
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Cordless | yes |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 928.23 excl. VAT
/ Each
£ 1,113.88 incl. VAT
- Delivery usually within ( 7 ) days