MAKITA DLX2145TJ 18V 2PCS COMBO KIT LXT
Makita Li-Ion Cordless Combi Drill & Impact Driver Twin Pack
See technical informationReferences
Makita:DLX2145TJ
Rubix:2583374
EAN:0088381813082

Product details : MAKITA DLX2145TJ 18V 2PCS COMBO KIT LXT
The Makita DLX2145TJ is an 18V Lithium-ion cordless 2 Piece Kit - with 3 x 3,0Ah batteries. This great set includes the DHP482 2 speed hammer drill driver with impressive specification plus the DTD152 impact driver ideal for repetitive screw driving. It will be replacing the DLX2012 2 piece kits and acts as an affordable option with mid range power tools
Strengths
DHP482Z combi drill features electric brake, two mechanical gears, variable speed control trigger and keyless chuck
DTD152Z features electric brake, variable speed control trigger, forward/reverse rotation, high rotation speed and one touch bit installation, maximum tightening torque 165 Nm
Both machines feature battery protection circuit, LED job light and ergonomic soft grip
22 minute charge time
Screwdriver mode
Drilling mode
Hammer mode
Forward/reverse switch
21 Torque settings in screwdriver mode
2-speed variable speed trigger
Standard 13mm keyless chuck
Ergonomic rubber grip
Intelligent trigger
Electric brake
LED job light
Carbon brushes
DTD152Z features electric brake, variable speed control trigger, forward/reverse rotation, high rotation speed and one touch bit installation, maximum tightening torque 165 Nm
Both machines feature battery protection circuit, LED job light and ergonomic soft grip
22 minute charge time
Screwdriver mode
Drilling mode
Hammer mode
Forward/reverse switch
21 Torque settings in screwdriver mode
2-speed variable speed trigger
Standard 13mm keyless chuck
Ergonomic rubber grip
Intelligent trigger
Electric brake
LED job light
Carbon brushes
Applications
Ideal for most drilling applications
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Steel drilling capacity | 13 mm |
| Weight | 2.2 kg |
| Cordless | yes |
| Chuck capacity | 13 mm |
| Output power | 13 W |
| Maximum torque | 165 N.m |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days
