DRAPER 40451 20V COMBI DRILL/ 1/2DR IMPACT WRENCH KIT 2X2AH PLUS 1X4AH
Draper
See technical informationReferences
Draper:40451
Rubix:2594405

Product details : DRAPER 40451 20V COMBI DRILL/ 1/2DR IMPACT WRENCH KIT 2X2AH PLUS 1X4AH
Draper Storm Force® 20V cordless workshop kit, containing tools for everyday workshop use. Supplied with 20V combi drill, 20V 1/2" impact wrench, 2 x 2.0Ah li-ion batteries, 1 x 4.0Ah li-ion battery and charger. All stored in a 440mm hard bottom tool bag for easy transportation and storage.
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Cordless | yes |
| Voltage | 20 V |
Show UNSPSC/ECL@SS
£ 309.88 excl. VAT
/ Each
£ 371.86 incl. VAT
- Delivery usually within ( 7 ) days
